Shop All Temperature Controllers
International Refrigeration Products
Sequencers Q105 Timings 1 Switches 2
Mfr # 470-0022 (Q105)
Zoro # G605992714
product price: $43.49
/ea
$43.49
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
- Brand International Refrigeration Products
- MFR # 470-0022 (Q105)
- Zoro # G605992714
- Country of Origin China
- Category Temperature Controllers
Description
adjustable thermostats, sequencers & defrost thermostats. features: cul recognized single load contact rating: 25 a resistive/6000 watts 240 vac, 5.0 f.l. Amps 24 v input control ambient temp rating: -40 to 140 f multi-poise mounting double quick connect terminals any contacts (except m1-m2) can be used as auxiliary contacts
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
- 3M Shrink Tubing, 0.4in ID, Red, 4ft, PK20 (HDT-0400-48A-RED)
- SIEMENS Legend Plate, Off-On, Brushed Aluminum (52NL26)
- MERSEN Pwr Dist Block, 400A, 3P, 3/8-16x1-1/8 Stud (MPDB66233)
- HONEYWELL T678A1437 Temp Control 2-Stage (T678A1437)
- LOVE Signal Conditioner, 0-10VDC, 85-265VDC/VAC (SC4380)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU20030)
- TEMPCO Temp Ctrl Box, Analog, J, 120V, 15A, 32-1000F (PCT20001)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU10020)
- BARKSDALE SWITCH 75-200F 125/250/480V-AC TEMPERATURE CONTROLLER (ML1H-H203)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- International Refrigeration Products Programmable Logic Controls (PLC)