Shop All Temperature Controllers
International Refrigeration Products
Sequencer Q101 Timings 1 Switches 1
Mfr # 470-0018 (Q101)
Zoro # G205992718
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Refrigeration Products
- MFR # 470-0018 (Q101)
- Zoro # G205992718
- Country of Origin China
- Category Temperature Controllers
Description
adjustable thermostats, sequencers & defrost thermostats. features: cul recognized single load contact rating: 25 a resistive/6000 watts 240 vac, 5.0 f.l. Amps 24 v input control ambient temp rating: -40 to 140 f multi-poise mounting double quick connect terminals any contacts (except m1-m2) can be used as auxiliary contacts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KTK-R-4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J43M1)
- ABB Short-Barrel Splice, 1.50 in. L, Green (54508)
- E-MAX Trip Indication 10A Other Relay (6319233)
- OGONTZ TEMPERATURE CONTROL BRONZE THREADED 1/2IN NPT OTHER VALVE (1/2TL35CDB)
- HONEYWELL Zd22X10Tz 24V Automatic (ZD22X10TZ)
- YAMATAKE Temperature Controller (SDC36 C36TR0UA22D0)
- UE UNITED ELECTRIC 0250F 125250VAc Temperature Controller (800G-6CS)
- HONEYWELL T6031A1136 Temp Control -30/90F (T6031A1136)
- HONEYWELL T991A1079 Temp Control (T991A1079)
- HONEYWELL T775R2001 Electronic Temperature (T775R2001)
- International Refrigeration Products Temperature Controllers