Shop All Reclosable Bags
This Product is Discontinued
International Plastics
Zip Lock Bag, 2X3", PK1000 (Discontinued)
Mfr # CZ40203
Zoro # G4035993
This Product is Discontinued
Key Features
- Thickness 4 mil
- Width 2 in
- Length 3 in
- Color Clear
- Size 2x3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Plastics
- MFR # CZ40203
- Zoro # G4035993
- Country of Origin Taiwan, Province of China
- Category Reclosable Bags
Dimensions
Width | 2 in |
Length | 3 in |
Size | 2x3 |
Details
Thickness | 4 mil |
Color | Clear |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Zip Seal |
Item | Zip Lock Bag |
Description
Zip Lock Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 2 in, Length 3 in, Clear, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.