Shop All Copy & Printer Paper
This Product is Discontinued
International Paper
Paper, Prem, Laserjet, 8.5"x11" (Discontinued)
Mfr # 113100
Zoro # G7873037
This Product is Discontinued
Key Features
- Sheet Size 8.5 x 11
- Color White
- Brightness 100
- Paper Weight 32lb
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Paper
- MFR # 113100
- Zoro # G7873037
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Details
Item | Paper,Prem,Laserjet,8.5"x11" |
Color | White |
Brightness | 100 |
Paper Weight | 32lb |
Green Certification or Other Recognition | FSC |
Features | Heavyweight, Acid-free |
Green Environmental Attribute | FSC |
Total Number of Sheets | 500 Sheets |
Number of Reams per Case | 1 Ream I 500 Sheets |
Finish | Smooth |
Description
Paper,Prem,Laserjet,8.5 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.