Shop All Pool Accessories
International Leisure Products
International Leisure Products 89033SL Pool Butler Valet Storage Organizer Towel Rack Masks
Mfr # 89033SL
Zoro # G904120436
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Leisure Products
- MFR # 89033SL
- Zoro # G904120436
- Country of Origin China
- Category Pool Accessories
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Specifications- Assembly Required: Yes
- Mounting: Freestanding
- Type: Towel Rack
- Department: Adults
- Material: PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black (CWH058-25MF-G)
- STRUCTRON #2 Scoop Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49217)
- FLEXZILLA 1/4" x 25’, 3600PSI, M22 Fittings (HFZPW36425M-E)
- MUDDY Handheld 650 yd. Laser Range Finder (MUD-LR650)
- JED POOL TOOLS Leaf Skimmer, Aluminum, 15-1/2" L (40-369)
- WATERCO USA Waterco USA 200370 2 in. Cartridge Filter MultiCyclone (200370)
- HARD TOP 4 in. Pool Pipe Extender (HA1523000)
- S-SEAL Pac-Fab Lid 353525 O-Ring (S-35357)
- HANDS ON Chemical Apron Bib (HA973877)
- PENTAIR POOL PRODUCTS Rainbow 192 Snap Adapt Vacuum Handle With 1.75 In. Pin (R201490)
- MAYNE Lakeland Towel Valet - Black (8872-B)
- International Leisure Products Pool Accessories