Shop All Fan Parts
International Environmental
Non-Programmable Fan Coil Thermostat
Mfr # 71520318
Zoro # G5417076
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand International Environmental
- Includes Mounting screws
- Programming Capability Non-Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Environmental
- MFR # 71520318
- Zoro # G5417076
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Universal |
Item | Non-Programmable Fan Coil Thermostat |
Fits Brand | International Environmental |
Includes | Mounting screws |
Programming Capability | Non-Programmable |
Description
Non-Programmable Fan Coil Thermostat, Includes Mounting Screw
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Filter Element and Spring, 10in (392-10719-000)
- ALL-FILTERS 12X12X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12121.C 4pk)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36318000)
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT (TH109-009)
- INTERNATIONAL ENVIRONMENTAL Motor, Direct Drive, 1/12 HP, 115-127V (70021518)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/6 HP, 277V, 1 Phase, 1525 rpm (70556327)
- INTERNATIONAL ENVIRONMENTAL Motor, Direct Drive, 1/12 HP, 115-127V (70021516)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/12 HP, 277V, 1 Phase PSC (70556326)
- INTERNATIONAL ENVIRONMENTAL Motor, Direct Drive, 1/6 HP, 115-127V (70021517)
- INTERNATIONAL ENVIRONMENTAL Motor, Direct Drive, 1/12 HP, 115-127V (70556336)
- MULTIFAN Vostermans Mechanical Thermostat For Fan Or Heater Single Pole (TT15WDCAM1C)
- International Environmental Fan Parts