Shop All Blower Motors and Parts
International Environmental
Motor, 277V, 1/4 HP, 1090 rpm
Mfr # 70556312
Zoro # G0349148
original price:
$419.99
12% off
new price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand International Environmental
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Environmental
- MFR # 70556312
- Zoro # G0349148
- Country of Origin Mexico
- Category Blower Motors and Parts
Details
Item | Motor, 277V, 1/4 HP, 1090 rpm |
Fits Brand | International Environmental |
Description
Motor, 277V, 1/4 HP, 1090 rpm, Fits Brand International Environmental
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00025)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 13 (2JVE3)
- DIAL MFG Resid Coolr Pump Ul5000 (1055)
- EMERSON FLOW CONTROLS Drier, 3/8"Odf Filter Drier, Ek-083S (047608)
- INTERNATIONAL ENVIRONMENTAL Blower Housing with Wheel (90000075)
- INTERNATIONAL ENVIRONMENTAL Fan Switch with Off, 3 Speed (70005905)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/30 HP, 277V, Direct Drive (70556307)
- INTERNATIONAL ENVIRONMENTAL Blower Wheel (70005122)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/20 HP, 115V (70021671)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/6 HP, 208-230V, 1300 rpm (70021693)
- DANFOSS Ets Electric Exp Valve (034G1706)
- International Environmental Blower Motors and Parts