Shop All Fan Parts
International Environmental
HiTemp Actuator, 120V, N/C, 2 Position
Mfr # 71159918
Zoro # G2493867
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Environmental
- MFR # 71159918
- Zoro # G2493867
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 120VAC |
Item | HiTemp Actuator, 120V, N/C, 2 Position |
Description
HiTemp Actuator, 120V, N/C, 2 Position
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLASH Pipe Boot, 2-3/4" to 7" Pipes, Bk (SQ401BA)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 13 (11C862)
- ACCUMULAIR Pleated Air Filter, 20" x 27" x 1", 4 Pack (FD20X27A_4)
- INTERNATIONAL ENVIRONMENTAL Motor, Direct Drive, 1/12 HP, 115-127V (70021518)
- INTERNATIONAL ENVIRONMENTAL Motor, Direct Drive, 1/12 HP, 115-127V (70556336)
- INTERNATIONAL ENVIRONMENTAL Motor, Direct Drive, 1/12 HP, 115-127V (70021516)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/6 HP, 277V, 1 Phase, 1525 rpm (70556327)
- INTERNATIONAL ENVIRONMENTAL Motor, Direct Drive, 1/6 HP, 115-127V (70021517)
- INTERNATIONAL ENVIRONMENTAL Non-Programmable Fan Coil Thermostat (71520318)
- AIRMASTER FAN Guard (01797)
- International Environmental Fan Parts