Shop All OEM Replacement Motors
International Environmental
Direct Drive Motor, 1/5 HP, 115V
Mfr # 70021669
Zoro # G7763205
original price:
$510.99
13% off
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Fits Brand International Environmental
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Environmental
- MFR # 70021669
- Zoro # G7763205
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
Item | Direct Drive Motor, 1/5 HP, 115V |
Voltage | 115V |
Fits Brand | International Environmental |
Description
Direct Drive Motor, 1/5 HP, 115V, Fits Brand International Environmental
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, XPZ Cogged, 10 x 1212mm LP (XPZ1212)
- DYNABRADE Gasket Assembly, 1 hp (51924)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJC51-16-A)
- WESTWARD Air Grease Gun, Single Shot, 5000 psi (1ZTC5)
- INTERNATIONAL ENVIRONMENTAL PSC Motor with Mount, 115V, 1/8 HP (70556330)
- INTERNATIONAL ENVIRONMENTAL Motor, 115V, 1/30 HP, 1600 rpm, 3 Speed (705563-29)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/4 HP (70021521)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/4 HP, 115V (70556306)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 1/20 HP, 115V (70021524)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/20 HP (70556302)
- FASCO Motor, 1/50, 1/80, 1/140 HP, OEM Replacement Brand: Buck Stove Replacement For: 7163-6045 (D1138)
- International Environmental OEM Replacement Motors