Shop All Coveralls & Overalls
International Enviroguard
XL, Blue, Zipper with Storm Flap
Mfr # 9019-XL
Zoro # G2837353
product price: $180.99
/pk 25, $7.24/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Flame Resistant Fabric
- Fits Chest Size 42 in
- Closure Type Zipper with Storm Flap
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 9019-XL
- Zoro # G2837353
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Chest Size | 42 in |
Maximum Chest Size | 42 in |
Details
Item | Coverall |
Material | Flame Resistant Fabric |
Closure Type | Zipper with Storm Flap |
Color | Blue |
Standards | NFPA 2113 |
Fabric Weight | 2.3 oz |
Inseam | 39 in |
Cuff Style | Elastic |
Ankle Style | Elastic |
Features | High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler |
Seam Style | Serged |
Collar Style | Attached Hood |
Moisture-Wicking | No |
Ankle Type | Elastic |
Material Trade Name | Fabric |
Description
Ankle Type Elastic, Closure Type Zipper with Storm Flap, Collar Style Attached Hood, Color Blue, Cuff Style Elastic, Fabric Weight 2.3 oz, Features High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler, Inseam 39 in, Coverall, Material Trade Name Fabric, Maximum Chest Size 42 in, Moisture-Wicking No, Size XL, Standards NFPA 2113, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Fire Hose Nozzle, Adjustable Spray Pattern, On/Off Switch, 3/4 in Inlet Size, GH Thread Type (90051)
- ONGUARD Bib Overall, 2XL, Yellow, Ribbed PVC (7605000)
- SIGNMISSION OSHA, Flammable No Smoking Or Open Flames Within 25 Feet, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-12774)
- NOTCH 24" Aluminum Friction Saver (NAFS-24)
- INTERNATIONAL ENVIROGUARD Heavy Coverall w Hood, Boot, L, White, PK25, L, White (2029)
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9015-XL)
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9012-2XL)
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, 5XL, White, PK25, 5XL, White (2012)
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9012-XL)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, L, Blue, PK25, L, Blue (N2019)
- POLAR PLUS Men's Insulated Coverall, Navy, XL-Tall (22013-TXLG)
- International Enviroguard Workwear