Shop All Disposable Suits & Coveralls
International Enviroguard
White Coverall, Boot Only, S, PK25, S, 25 PK, White, Laminated Nonwoven, Zipper
Mfr # W2502
Zoro # G8489463
product price: $335.99
/pk 25, $13.44/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color White
- Closure Type Zipper
- Coverall Style Collared Coverall
- Seam Style Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # W2502
- Zoro # G8489463
- UPC # 813383016540
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | S |
Fits Waist Size | 28 in to 30 in |
Fits Chest Size | 33 in to 36 in |
Minimum Height | 60 in |
Maximum Height | 67 in |
Waist Size - Maximum | 30 in |
Chest Size - Maximum | 36 in |
Waist Size - Minimum | 28 in |
Height - Minimum | 60 in |
Chest Size - Minimum | 33 in |
Height - Maximum | 67 in |
Named Size | S |
Description
White Coverall, Boot Only,S,PK25, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, V-Neck, Knit Cuff, Small, Black (JKV9022BK)
- MCR SAFETY F R Fabric Welding Sleeves W Snap Wrist (39518)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40225)
- SAFETYSHIRTZ Dump Truck High Visibility Hoodie, Black, L (31010503L)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist/4XL, White, PK25 (8112)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 5XL, White, PK25, 5XL, 25 PK, White, SMS, Zipper (2225)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-XL)
- INTERNATIONAL ENVIROGUARD Coverall with Attached Hood, L, White, PK25, L, 25 PK, White, Zipper (8115)
- INTERNATIONAL ENVIROGUARD Coverall w Attached Hood, XL, White, PK25, XL, 25 PK, White, Zipper (8115)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8119)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYL3X000400)
- International Enviroguard Disposable Clothing