Shop All Disposable Suits & Coveralls
International Enviroguard
White Coverall, Boot Only, S, PK25, 25 PK, White, Laminated Nonwoven, Zipper
Mfr # W2501
Zoro # G8489490
product price: $334.99
/pk 25, $13.40/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Closure Type Zipper
- Seam Style Taped
- Inseam 27 in
- Features Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # W2501
- Zoro # G8489490
- UPC # 813383016472
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 28 in to 30 in |
Fits Chest Size | 33 in to 36 in |
Minimum Height | 60 in |
Maximum Height | 67 in |
Height - Maximum | 67 in |
Chest Size - Minimum | 33 in |
Named Size | S |
Waist Size - Minimum | 28 in |
Chest Size - Maximum | 36 in |
Height - Minimum | 60 in |
Waist Size - Maximum | 30 in |
Description
White Coverall, Boot Only,S,PK25, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reel Fire Hose, 50 ft. L, Dia. 1-1/2 In. (3EUJ5)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (DFK-608-M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White, L, 12PK (715SNFLW/L)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 8 ft. L (109S0048BR)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, M, 6 PK, Gray, Non-Woven Laminate, Zipper (7213GT-M)
- INTERNATIONAL ENVIROGUARD Collared Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (8013-2XL)
- INTERNATIONAL ENVIROGUARD SMS Coverall, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2223)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-2XL)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-2XL)
- INTERNATIONAL ENVIROGUARD SMS Coverall, 3XL, White, PK25, 3XL, 25 PK, White, SMS, Zipper (2223)
- MCR SAFETY Tyvek Coverall W Hood, 4XL, PK25, X4, 25 PK, White, Tyvek(R), Zipper (TY127SX4)
- International Enviroguard Workwear and Protective Clothing