Shop All Disposable Shoe Covers
International Enviroguard
ViroGuard® 2, White Boot Cover, 23", Waterproof, Skid Resist, PK50
Mfr # W2506-XL
Zoro # G1832859
product price: $446.99
/pk 100, $4.47/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Non-Woven Laminate
- Named Size XL
- Slip Resistant Yes
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # W2506-XL
- Zoro # G1832859
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Fits Shoe Size | 8 to 11 |
Shoe and Boot Cover Height Range | Calf |
Overall Height | 23 in |
Description
Boot Cover, Closure Type Elastic, Color White, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Spray, Material Non-Woven Laminate, Named Size XL, Overall Height 23 in, Packaging Bulk, Product Type Boot Cover, Seam Style Taped, Series ViroGuard 2, Standards ASTM F167, ASTM F1670, Sterilization Status Non-Sterile, Waterproof Yes, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Surface Box, Red, 2-7/16" D (K-276B-RSB)
- INDUSTRIAL SCIENTIFIC Nh3 Sensor For Mx6 Monitor (17124975-6)
- VP RACING FUELS 5.5 GAL CAMO VP UTILITY JUG (3842-CA)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (U7-1079-RD_14X10)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Shoe Covers, Serged Seam, Std, PK400 (CE11101CIS-L)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK1000 (3602)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, L, PK300 (3701B)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, Universal, PK300 (3607B)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Shoe Cover, Shoe Covers, L, White, PK400 (8101)
- INTERNATIONAL ENVIROGUARD Antiskid shoe cover, Universal, Blue, PK300 (V3100)
- International Enviroguard Disposable Clothing