Shop All Disposable Lab Coats
International Enviroguard
Sterile Frock, Tunnelized S, White, PK50
Mfr # CE11026CIS
Zoro # G8100435
product price: $353.99
/pk 50, $7.08/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class ISO 6 (Class 1,000) and Above
- Material Microporous Fabric
- Named Size S
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # CE11026CIS
- Zoro # G8100435
- UPC # 813383016632
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | S |
Size | S |
Maximum Height | 170 cm |
Minimum Height | 152 cm |
Height - Maximum | 66 15/16 in |
Height - Minimum | 59 27/32 in |
Description
Sterile Frock,Tunnelized S,White,PK50, Anti-Static No, Closure Type Snaps, Color White, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 66 15/16 in, Height - Minimum 59 27/32 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Spray, Material Microporous Fabric, Material Weight 60 g/sq m, Named Size S, Number of Pockets 0, Pocket Location Not Applicable, Product Type Frock, Seam Style Bound, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Farm Bell (YTF-22LB)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (GHR6-YELLOW)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113118)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, XL (KP1T18TH/X)
- INTERNATIONAL ENVIROGUARD SMS Lab Coat, 3 Pockets, XL, White, PK50 (K2228)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, 3XL, PK30 (8046-3XL)
- INTERNATIONAL ENVIROGUARD Frock, Tunnelized Wrists, Clean, L, PK50 (CE8046CI-L)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, M, PK30 (8046-M)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, XLPK30 (8046-XL)
- DUPONT Frock, M, Blue, ProShield(R), PK30 (PB271SBUMD003000)
- CELLUCAP Disposable Lab Coat, XL, 44" L, PK30 (63302EWNX)
- International Enviroguard Workwear and Protective Clothing