Shop All Disposable Suits & Coveralls
International Enviroguard
Sterile Coverall, S, White, PK25, S, 25 PK, White, Non-Woven Laminate, Zipper
Mfr # CE11013CIS
Zoro # G8489089
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color White
- Series GammaGuard CE CE11013CIS
- Features Resists Tears for Enhanced Protection, Sterile-Don(TM) Packaging Protects Against Contamination During Donning
- Material Non-Woven Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Enviroguard
- MFR # CE11013CIS
- Zoro # G8489089
- UPC # 813383012283
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | S |
Fits Chest Size | 33 in to 36 in |
Fits Waist Size | 28 in to 30 in |
Maximum Height | 67 in |
Minimum Height | 60 in |
Chest Size - Minimum | 33 in |
Chest Size - Maximum | 36 in |
Waist Size - Minimum | 28 in |
Waist Size - Maximum | 30 in |
Named Size | S |
Height - Minimum | 60 in |
Height - Maximum | 67 in |
Description
Sterile Coverall,S,White,PK25, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Elastic, Features Resists Tears for Enhanced Protection, Sterile-Don(TM) Packaging Protects Against Contamination During Donning, Federal 209E Cleanroom Class 100000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, L (61678)
- MILWAUKEE TOOL Full Brim Orange Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1233)
- STRANCO One Way Sign, 12" W x 12" H, English, Spanish, PVC, Red (FS-12-902)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-2XL)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, XL, Blue, PK25, XL, 25 PK, Blue (N2019)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, Boot, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper (2229)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7219GT-L)
- INTERNATIONAL ENVIROGUARD SMS Coverall, L, White, PK25, L, 25 PK, White, SMS, Zipper (2223)
- INTERNATIONAL ENVIROGUARD Coverall, Ankle, L, White, PK25, L, 25 PK, White (2013)
- IMPACT PRODUCTS Impact Products IMPM1017L Malt Promax Coverall; White - Large (IMPM1017L)
- International Enviroguard Disposable Suits & Coveralls