Shop All Disposable Suits & Coveralls
International Enviroguard
Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper
Mfr # CE11019CIS
Zoro # G901866320
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Non-Woven Laminate
- Seam Style Bound
- Closure Type Zipper
- Wrist Closure Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Enviroguard
- MFR # CE11019CIS
- Zoro # G901866320
- UPC # 813383017929
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | S |
Fits Waist Size | 28 in to 30 in |
Maximum Waist Size | 30 in |
Maximum Height | 67 in |
Fits Chest Size | 33 in to 36 in |
Minimum Waist Size | 28 in |
Minimum Height | 60 in |
Maximum Chest Size | 36 in |
Minimum Chest Size | 33 in |
Height - Minimum | 60 in |
Height - Maximum | 67 in |
Chest Size - Minimum | 33 in |
Waist Size - Minimum | 28 in |
Waist Size - Maximum | 30 in |
Chest Size - Maximum | 36 in |
Description
Sterile Coverall, Ankle Closure Attached Boots, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Elastic, Color White, Cuff Style Elastic, EPA Protection Level Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Light Duty-Multi Purp Tear Awy Glove, PR1 (11-812)
- BRADY Lockout Padlock, Al, Purple, Key Alike, PK6 (ALU-PRP-38ST-KA6PK)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- ERB SAFETY Safety Glasses, Clear Frame, In/Out, Mirror, Indoor/Outdoor Mirror Scratch-Resistant (17971)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Coverall, w/Hood, Boot, XL, White, PK25 (8119)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, S, White, PK25, S, 25 PK, White, Non-Woven Laminate, Zipper (CE11013CIS)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (CE8013CI-3XL)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-M)
- International Enviroguard Disposable Suits & Coveralls