Shop All Disposable Suits & Coveralls
International Enviroguard
Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper
Mfr # CE11019CIS
Zoro # G901866313
product price: $300.99
/pk 25, $12.04/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrist Closure Elastic
- Coverall Construction Tunnelized Elastic Wrists, Ankles, & Back, with Thumb Loops, with Attached Hood & Attached Boots with Ankle Ties
- Garment Style Coverall
- Minimum Chest Size 39 in
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # CE11019CIS
- Zoro # G901866313
- UPC # 813383017998
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Minimum Chest Size | 39 in |
Minimum Height | 65 in |
Fits Chest Size | 39 in to 42 in |
Fits Waist Size | 36 in to 38 in |
Maximum Chest Size | 42 in |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Maximum Height | 70 in |
Named Size | L |
Chest Size - Minimum | 39 in |
Waist Size - Minimum | 36 in |
Waist Size - Maximum | 38 in |
Height - Minimum | 65 in |
Chest Size - Maximum | 42 in |
Height - Maximum | 70 in |
Description
Sterile Coverall, Ankle Closure Attached Boots, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 42 in, Chest Size - Minimum 39 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Elastic, Color White, Cuff Style Elastic, EPA Protection Level Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, L (4NHC5)
- LYLE Warning Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U6-1125-RA_14X10 (U6-1125-RA_14X10)
- TILLMAN Md Grain/Split Cow Drvrs Glv-Cd, PR (1428M)
- 3M N95 Disposable Respirator w/ Valve, Universal, PK12 (8511HA1-C-PS)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Coverall w Attached Hood, 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8115)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, M, White, PK25, M, 25 PK, White, SMS, Zipper (2225)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 3XL, 6 PK, Gray, Non-Woven Laminate, Zipper (7213GT-3XL)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH3X001200)
- International Enviroguard Disposable Clothing