Shop All Disposable Suits & Coveralls
International Enviroguard
Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper
Mfr # CE11019CIS
Zoro # G401866325
product price: $377.99
/pk 25, $15.12/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Minimum Height 72 in
- Minimum Chest Size 45 in
- Material Weight 55 g/sq m
- Hood Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # CE11019CIS
- Zoro # G401866325
- UPC # 813383017967
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Minimum Height | 72 in |
Minimum Chest Size | 45 in |
Maximum Chest Size | 48 in |
Maximum Height | 76 in |
Minimum Waist Size | 44 in |
Maximum Waist Size | 46 in |
Fits Chest Size | 45 in to 48 in |
Fits Waist Size | 44 in to 46 in |
Height - Minimum | 72 in |
Named Size | 2XL |
Chest Size - Maximum | 48 in |
Height - Maximum | 76 in |
Waist Size - Maximum | 46 in |
Waist Size - Minimum | 44 in |
Chest Size - Minimum | 45 in |
Description
Sterile Coverall, Ankle Closure Attached Boots, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 48 in, Chest Size - Minimum 45 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Elastic, Color White, Cuff Style Elastic, EPA Protection Level Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632B)
- RADIANS Safety Vest, SV22 Economy Type O, Black, XL (RAD-SV22-1ZBM - XL)
- DUPONT Cleanroom Coat, 2XL, Tyvek(R), Wht, PK30 (IC263SWH2X00300B)
- SHOWA Coated Gloves, Palm, Wrinkle, S, PR (341S-06)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8119)
- INTERNATIONAL ENVIROGUARD Coverall, w/Attached Hood, M, White, PK25 (8115)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist/4XL, White, PK25 (8112)
- MICROCHEM Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-08)
- International Enviroguard Disposable Clothing