Shop All Disposable Suits & Coveralls
International Enviroguard
Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper
Mfr # CE11019CIS
Zoro # G401866288
product price: $236.99
/pk 25, $9.48/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series GammaGuard(R) CE
- Includes Slip Resistant Sole No
- Coverall Construction Tunnelized Elastic Wrists, Ankles, & Back, with Thumb Loops, with Attached Hood & Attached Boots with Ankle Ties
- Minimum Chest Size 36 in
- High-Visibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # CE11019CIS
- Zoro # G401866288
- UPC # 813383017936
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Minimum Chest Size | 36 in |
Fits Chest Size | 36 in to 39 in |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Maximum Height | 67 in |
Fits Waist Size | 32 in to 34 in |
Maximum Chest Size | 39 in |
Minimum Height | 62 in |
Chest Size - Maximum | 39 in |
Height - Minimum | 62 in |
Height - Maximum | 67 in |
Chest Size - Minimum | 36 in |
Waist Size - Minimum | 32 in |
Waist Size - Maximum | 34 in |
Named Size | M |
Description
Sterile Coverall, Ankle Closure Attached Boots, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Elastic, Color White, Cuff Style Elastic, EPA Protection Level Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Orange, Size XL (8376K)
- DAX HARD HATS Full Brim Hard Hat, Black (HDC-15KG)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Flush (STI-9601)
- PIP Split Leathr Palm, One Piece Palm, XL, PK12 (85-7500/XL)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 3XL, 6 PK, Gray, Non-Woven Laminate, Zipper (7213GT-3XL)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 4XL, Blue, PK25, 4XL, 25 PK, Blue (N2019)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-L)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH3X001200)
- International Enviroguard Disposable Clothing