Shop All Hairnets, Beardnets & Bouffants
International Enviroguard
SMS Pleated Bouffant Cap, White, M, PK1000
Mfr # 210NW-21PL
Zoro # G701866322
product price: $77.49
/pk 1000, $0.08/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 21 in
- Material SMS
- Latex-Free Yes
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 210NW-21PL
- Zoro # G701866322
- UPC # 813383018377
- Country of Origin Mexico
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Details
Item | SMS Pleated Bouffant Cap |
Color | White |
Material | SMS |
Latex-Free | Yes |
Anti-Static | No |
Metal Detectable | No |
Cleanroom Class | ISO 5 (Class 100) and above |
Series | 210NW |
Material Weight Type | Lightweight |
Protection Type | Liquid & Particulate |
Bouffant Style | Pleated |
Packaging | Case |
Features | An elastic closure makes it easy to put on and take off, Expandable fit to accommodate a wide range of hairstyles, Pleated design makes it easier for you to take one, instead of grabbing several in a bulk pack, Potential applications include healthcare, pharmaceutical, labs, critical environments, food processing, and more, Three-layer SMS is lightweight and breathable |
Standards | ASTM D5034, ASTM D5733 |
Garment Style | Bouffant Cap |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Product Type | Bouffant Cap |
Federal 209E Cleanroom Class | 100 |
Description
SMS Pleated Bouffant Cap, Anti-Static No, Bouffant Style Pleated, Color White, Diameter 21 in, Federal 209E Cleanroom Class 100, ISO Cleanroom Class ISO 5 (Class 100) and above, Latex-Free Yes, Material SMS, Material Weight Type Lightweight, Metal Detectable No, Netting Style Not Applicable, Packaging Case, Product Type Bouffant Cap, Series 210NW, Standards ASTM D5034, ASTM D5733, Package Quantity 1000
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Gas Cylinder Regulator, 0.5Lpm (70-0.5)
- MUTUAL INDUSTRIES 18" X 18" X 27" Vinyl Open Mesh Flag 10C (14975-27-18)
- BOUTON OPTICAL Safety Glasses, Brown Scratch-Resistant (250-AN-10121)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3407B)
- INTERNATIONAL ENVIROGUARD SMS Pleated Bouffant Cap, White, L, PK1000 (210NW-24PL)
- ALLEGRO INDUSTRIES Disposable Hairnet, 990102 (9901-02)
- DUPONT Tyvek Isoclean Bouffant Cap, White, Universal, PK250 (IC729SWH0002500C)
- CONDOR Junior Economical Dispenser, Arcylic, Clr (3UZG7)
- KEYSTONE SAFETY Polypropylene Bouffant Cap 100/Bag (110NWI-10-24 YELLOW)
- CONDOR Beard Net Cover, Polyester, White, Size Universal, 100 Per Bag (1TTV5)
- CONDOR Hairnet, Nylon, 18 In, White, PK1000 (23KX30)
- International Enviroguard Hairnets, Beardnets & Bouffants