Shop All Disposable Shirts and Jackets
International Enviroguard
SMS Long Sleeve Shirt, L, White, PK30, L, 30 , White, SMS, Snap
Mfr # 2201
Zoro # G8834767
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material SMS
- Closure Type Snap
- Cuff Style Open
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Enviroguard
- MFR # 2201
- Zoro # G8834767
- UPC # 813383011521
- Country of Origin China
- Category Disposable Shirts and Jackets
Dimensions
Size | L |
Sleeve Length Type | Long |
Named Size | 4XL |
Details
Item | SMS Long Sleeve Shirt,L,White,PK30 |
Material | SMS |
Closure Type | Snap |
Cuff Style | Open |
Seam Style | Serged |
Series | SMS |
Color | White |
Standards | ASTM D5034, ASTM D5733 |
Features | Avoid Heat Stress, Breathable to Keep Users Cool, Protection From Light Liquid Splashes, Sprays |
Garment Style | Shirt |
Neck Style | Collar |
Material Performance | Medium Duty |
Reduced Spray | Yes |
Brand and Series | SMS |
Collar Style | Plain |
Spray Tight | Yes |
Description
SMS Long Sleeve Shirt,L,White,PK30, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Material SMS, Named Size 4XL, Neck Style Collar, Reduced Spray Yes, Seam Style Serged, Series SMS, Sleeve Length Type Long, Spray Tight Yes, Standards ASTM D5034, ASTM D5733, Package Quantity 30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE ProLine Pro 5 Multi-Purpose Dry Chemical Fire Extinguisher, 8.5lb, 3-A, 40-B:C (466112-01)
- ABUS Lockout Padlock, KD, Purple, 1-1/2"H (72 /40 KD Purple)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (280-EV6161V-50)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H36)
- INTERNATIONAL ENVIROGUARD SMS Long Sleeve Shirt, 3XL, Wht, PK30, 3XL, 30 , White, SMS, Snap (2201)
- DUPONT Disposable Shirt , M , White , Polyolefin , Snap Front (TY303SWHMD005000)
- DUPONT Disposable Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG005000)
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0050VP)
- DUPONT Tyvek 400 Shirt (TY303SWH2X0050VP)
- CONDOR Disposable Shirt , 2XL , White , Snap Front (30C585)
- CELLUCAP Polypropylene Hook-and-Loop (6512HLXX)
- International Enviroguard Disposable Shirts and Jackets