Shop All Disposable Shirts and Jackets
International Enviroguard
SMS Long Sleeve Shirt, 2XL, Wht, PK30, 2XL, 30 , White, SMS, Snap
Mfr # 2201
Zoro # G8834627
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material SMS
- Closure Type Snap
- Cuff Style Open
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Enviroguard
- MFR # 2201
- Zoro # G8834627
- UPC # 813383011491
- Country of Origin China
- Category Disposable Shirts and Jackets
Dimensions
Size | 2XL |
Sleeve Length Type | Long |
Named Size | 4XL |
Details
Item | SMS Long Sleeve Shirt,2XL,Wht,PK30 |
Material | SMS |
Closure Type | Snap |
Cuff Style | Open |
Seam Style | Serged |
Series | SMS |
Color | White |
Standards | ASTM D5034, ASTM D5733 |
Features | Avoid Heat Stress, Breathable to Keep Users Cool, Protection From Light Liquid Splashes, Sprays |
Collar Style | Plain |
Reduced Spray | Yes |
Neck Style | Collar |
Brand and Series | SMS |
Material Performance | Medium Duty |
Garment Style | Shirt |
Spray Tight | Yes |
Description
SMS Long Sleeve Shirt,2XL,Wht,PK30, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Material SMS, Named Size 4XL, Neck Style Collar, Reduced Spray Yes, Seam Style Serged, Series SMS, Sleeve Length Type Long, Spray Tight Yes, Standards ASTM D5034, ASTM D5733, Package Quantity 30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Size 7 Women's Athletic Shoe Steel Work Shoe, Gray (642915-7)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (141BLA5)
- LYLE Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U1-1063-NP_14X10)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL4-AP24)
- INTERNATIONAL ENVIROGUARD SMS Long Sleeve Shirt, 3XL, Wht, PK30, 3XL, 30 , White, SMS, Snap (2201)
- DUPONT Tyvek 400 Shirt (TY303SWH2X0050VP)
- CELLUCAP Polypropylene Hook-and-Loop (6512HLM)
- CONDOR Disposable Shirt , 3XL , White , Snap Front (30C584)
- DUPONT Disposable Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG005000)
- CONDOR Disposable Shirt , 2XL , White , Snap Front (30C585)
- CELLUCAP Polypropylene Hook-and-Loop (6512HLL)
- International Enviroguard Workwear and Protective Clothing