Shop All Disposable Suits & Coveralls
International Enviroguard
SMS Coverall with hood, 5XL, White, PK25, 5XL, 25 PK, White, SMS, Zipper
Mfr # 2225
Zoro # G8835220
product price: $79.25
/pk 25, $3.17/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Material SMS
- Color White
- Closure Type Zipper
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 2225
- Zoro # G8835220
- UPC # 813383011774
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 5XL |
Fits Chest Size | 54 in to 57 in |
Fits Waist Size | 56 in to 58 in |
Maximum Height | 82 in |
Minimum Height | 78 in |
Height - Minimum | 78 in |
Named Size | 5XL |
Chest Size - Maximum | 57 in |
Waist Size - Minimum | 56 in |
Chest Size - Minimum | 54 in |
Waist Size - Maximum | 58 in |
Height - Maximum | 82 in |
Description
SMS Coverall with hood,5XL,White,PK25, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 57 in, Chest Size - Minimum 54 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311122)
- NOTRAX Entrance Mat, Black, 3 ft. W x 8 ft. L (141S0038BL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Black/Gray, L, PR (9688VL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Tan, Leather/Ribbed Nylon/Spandex (RWG2-06-XXL)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, M, White, PK25, M, 25 PK, White, SMS, Zipper (2225)
- INTERNATIONAL ENVIROGUARD SMS Coverall, 3XL, White, PK25, 3XL, 25 PK, White, SMS, Zipper (2223)
- INTERNATIONAL ENVIROGUARD Coverall, Body Filter, Elastic, PK25, 4Xl, 25 PK, White, Laminated Nonwoven, Zipper (4012-4XL)
- INTERNATIONAL ENVIROGUARD Coverall, w/Attached Hood, 2XL, White, PK25 (8115)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist, S, White, PK25, 25 PK, White, Microporous Laminate, Zipper (8012)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, XL, Blue, PK25, XL, 25 PK, Blue, SMS, Zipper (2229B)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-3XL)
- International Enviroguard Disposable Clothing