Shop All Disposable Suits & Coveralls
International Enviroguard
SMS Coverall with hood, 3XL, White, PK25, 3XL, 25 PK, White, SMS, Zipper
Mfr # 2225
Zoro # G8488702
product price: $71.95
/pk 25, $2.88/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material SMS
- Color White
- Closure Type Zipper
- Standards ASTM D5034, ASTM D5733
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 2225
- Zoro # G8488702
- UPC # 813383011750
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Fits Waist Size | 48 in to 50 in |
Fits Chest Size | 48 in to 51 in |
Maximum Height | 77 in |
Minimum Height | 74 in |
Waist Size - Minimum | 48 in |
Named Size | 3XL |
Waist Size - Maximum | 50 in |
Chest Size - Maximum | 51 in |
Chest Size - Minimum | 48 in |
Height - Minimum | 74 in |
Height - Maximum | 77 in |
Description
SMS Coverall with hood,3XL,White,PK25, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 51 in, Chest Size - Minimum 48 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, M, PR (48UR53)
- KLEIN TOOLS Leather All Purpose Gloves, Large (60608)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- MONTOUR LINE Stanchion Dual Belt Barrier Black Post 11ft. Wait..Belt (M630D-BK-PLEAWBW-110)
- INTERNATIONAL ENVIROGUARD Coverall with hood, 2XL, Blue, PK25, 2XL, 25 PK, Blue, SMS, Zipper (2225B)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7019YS-M)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist & 2XL, White, PK25, 2XL, 25 PK, White, Zipper (8112)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7219GT-L)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, L, Blue, PK25, L, 25 PK, Blue, SMS, Zipper (2229B)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7215GT-XL)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH5X0025NF)
- International Enviroguard Disposable Suits & Coveralls