Shop All Disposable Suits & Coveralls
International Enviroguard
SMS Coverall w Hood, Boot, L, White, PK25, L, 25 PK, White, SMS, Zipper
Mfr # 2229
Zoro # G8835117
product price: $72.55
/pk 25, $2.90/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color White
- Material SMS
- Closure Type Zipper
- Coverall Style Hooded Coverall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 2229
- Zoro # G8835117
- UPC # 813383012030
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Fits Chest Size | 39 in to 42 in |
Minimum Height | 65 in |
Maximum Height | 70 in |
Named Size | L |
Height - Minimum | 65 in |
Height - Maximum | 70 in |
Waist Size - Maximum | 38 in |
Chest Size - Maximum | 42 in |
Waist Size - Minimum | 36 in |
Chest Size - Minimum | 39 in |
Description
SMS Coverall w Hood,Boot,L,White,PK25, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 42 in, Chest Size - Minimum 39 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-628)
- LYLE Safety Sign, Keep Gte Clsd, 10in.H (U4-1459-RA_14X10)
- SAS SAFETY SAFETY GLASS DB SLVR FR W/SMOKE MIRROR L (SA540-0103)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, 2XL (V41108)
- INTERNATIONAL ENVIROGUARD Chemical Splash Coverall, S, Yellow, PK6, S, 6 PK, Yellow (7012YT)
- INTERNATIONAL ENVIROGUARD Coverall with hood, XL, Blue, PK25, XL, 25 PK, Blue, SMS, Storm Flap (2225B)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist, S, White, PK25, 25 PK, White, Microporous Laminate, Zipper (8012)
- INTERNATIONAL ENVIROGUARD SMS Coverall, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper (2222)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-M)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, S, White, PK25, S, 25 PK, White, Non-Woven Laminate, Zipper (CE11013CIS)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWH2X001200)
- International Enviroguard Disposable Suits & Coveralls