Shop All Disposable Suits & Coveralls
International Enviroguard
SMS Coverall w Hood, Boot, 3XL, White, PK25, 3XL, 25 PK, White, SMS, Zipper
Mfr # 2229
Zoro # G8488903
product price: $70.89
/pk 25, $2.84/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material SMS
- Color White
- Closure Type Zipper
- Ankle Style Attached Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 2229
- Zoro # G8488903
- UPC # 813383012016
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Fits Chest Size | 48 in to 51 in |
Fits Waist Size | 48 in to 50 in |
Minimum Height | 74 in |
Maximum Height | 77 in |
Height - Maximum | 77 in |
Height - Minimum | 74 in |
Waist Size - Maximum | 50 in |
Chest Size - Minimum | 48 in |
Chest Size - Maximum | 51 in |
Waist Size - Minimum | 48 in |
Named Size | 3XL |
Description
SMS Coverall w Hood,Boot,3XL,White,PK25, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 51 in, Chest Size - Minimum 48 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Size 11 Men's Steel Rubber Boot, Black/Amber (23590000)
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1055-5X)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 9 (EGCVC9-50)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Supercharged Pk (115-PR-1-1-1)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 3XL, 25 PK, White, Fabric, Zipper (8015-3XL)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (8012-M)
- INTERNATIONAL ENVIROGUARD SMS Coverall, M, White, PK25, M, 25 PK, White, SMS, Storm Flap (2223)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-L)
- INTERNATIONAL ENVIROGUARD SMS Coverall, Elastic Wrist, M, White, PK25, M, 25 PK, White, SMS, Zipper (2222)
- KLEENGUARD Disposable Coveralls, 4Xl, 20 PK, White, SMMMS, Zipper (49007)
- International Enviroguard Workwear and Protective Clothing