Shop All Disposable Suits & Coveralls
International Enviroguard
SMS Coverall w Hood, Boot, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper
Mfr # 2229
Zoro # G8835281
product price: $72.99
/pk 25, $2.92/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color White
- Material SMS
- Closure Type Zipper
- Coverall Style Hooded Coverall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 2229
- Zoro # G8835281
- UPC # 813383012009
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Fits Waist Size | 44 in to 46 in |
Fits Chest Size | 45 in to 48 in |
Maximum Height | 76 in |
Minimum Height | 72 in |
Chest Size - Minimum | 45 in |
Waist Size - Maximum | 46 in |
Waist Size - Minimum | 44 in |
Height - Maximum | 76 in |
Chest Size - Maximum | 48 in |
Height - Minimum | 72 in |
Named Size | 2XL |
Description
SMS Coverall w Hood,Boot,2XL,White,PK25, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 48 in, Chest Size - Minimum 45 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070023)
- HONEYWELL HOWARD LEIGHT FirmFit(TM) Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 100 PK (FF-30)
- SIGNMISSION 10 in H, Plastic, ANSI-710WS Electrical Panel Keep Clear, ANSI-710WS Electrical Panel Keep Clear (ANSI-710WS Electrical Panel Keep Clear)
- LYLE Caution Sign, 10x7 In., English (U1-1029-RD_10X7)
- INTERNATIONAL ENVIROGUARD Coverall with hood, 2XL, Blue, PK25, 2XL, 25 PK, Blue, SMS, Zipper (2225B)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 2XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-2XL)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 3XL, White, PK25, 3XL, 25 PK, White, Zipper (8119)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-4XL)
- INTERNATIONAL ENVIROGUARD White Coverall, Boot Only, S, PK25, S, 25 PK, White, Laminated Nonwoven, Zipper (W2502)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue (N2019)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-3XL)
- International Enviroguard Workwear and Protective Clothing