Shop All Disposable Suits & Coveralls
International Enviroguard
SMS Coverall, Elastic Wrist, XL, White, PK25, XL, 25 PK, White, SMS, Zipper
Mfr # 2222
Zoro # G8834931
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material SMS
- Color White
- Closure Type Zipper
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Enviroguard
- MFR # 2222
- Zoro # G8834931
- UPC # 813383011606
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Fits Chest Size | 42 in to 45 in |
Fits Waist Size | 40 in to 42 in |
Minimum Height | 67 in |
Maximum Height | 75 in |
Chest Size - Minimum | 42 in |
Waist Size - Minimum | 40 in |
Chest Size - Maximum | 45 in |
Height - Maximum | 75 in |
Height - Minimum | 67 in |
Named Size | XL |
Waist Size - Maximum | 42 in |
Description
SMS Coverall,Elastic Wrist,XL,White,PK25, Ankle Closure Open, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 45 in, Chest Size - Minimum 42 in, Closure Features Zipper with Storm Flap, Closure Type Zipper, Color White, Cuff Style Elastic, Features Three-Layer SMS is Lightweight and Breathable, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric, Hazard Type Non-Hazardous Dry Particulates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PAPR Nuisance Odor Pad, Assembly, PEL (35-0799-99X01)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, 2XL, 1 PR (281XXL-11.EU)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, No Trespassing Or Loitering Sign, Portrait (OS-NS-D-710-V-14959)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0044YB)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (CE8013CI-3XL)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-L)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-XL)
- INTERNATIONAL ENVIROGUARD Chem Splash Coverall w Hood, S, Yel, PK6, S, 6 PK, Yellow (7019YT)
- INTERNATIONAL ENVIROGUARD Coverall, XL, Navy Blue, PK25, XL, 25 PK, Blue (N2012)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist, S, White, PK25, 25 PK, White, Microporous Laminate, Zipper (8012)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHXL0025PI)
- International Enviroguard Disposable Clothing