Shop All Disposable Suits & Coveralls
International Enviroguard
SMS Coverall, 3XL, White, PK25, 3XL, 25 PK, White, SMS, Zipper
Mfr # 2223
Zoro # G8835010
product price: $79.99
/pk 25, $3.20/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material SMS
- Color White
- Closure Type Zipper
- Coverall Style Collared Coverall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 2223
- Zoro # G8835010
- UPC # 813383011620
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Fits Waist Size | 48 in to 50 in |
Fits Chest Size | 48 in to 51 in |
Minimum Height | 74 in |
Maximum Height | 77 in |
Chest Size - Maximum | 51 in |
Named Size | 3XL |
Chest Size - Minimum | 48 in |
Waist Size - Minimum | 48 in |
Height - Minimum | 74 in |
Height - Maximum | 77 in |
Waist Size - Maximum | 50 in |
Description
SMS Coverall,3XL,White,PK25, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 51 in, Chest Size - Minimum 48 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Break Away Zip Vest, Orange, Large (V1021150U-L)
- KLEENGUARD V60 30-06 Readers Safety Glasses, IRUV Shade 5 Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (20558)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6091 (06091)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Purple/3X-Large) (1284-PRZ-RD-3XL)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (CE8013CI-2XL)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue (N2019)
- INTERNATIONAL ENVIROGUARD Chem Splash Coverall w Hood, S, Yel, PK12, S, 12 PK, Yellow (7015YS)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist/XL, White, PK25 (8112)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-L)
- INTERNATIONAL ENVIROGUARD Coverall, w/Attached Hood, 3XL, White, PK25 (8115)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Large, White, 25 Pack (TY122SWHLG002500)
- International Enviroguard Workwear and Protective Clothing