Shop All Disposable Sleeves
International Enviroguard
Sleeves, Tunl Elstc, Cln, 21-1/2 In, PK200
Mfr # CE8065CI
Zoro # G8495934
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material MicroGuard MP(R)
- Size Universal
- Overall Length 18 in
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Enviroguard
- MFR # CE8065CI
- Zoro # G8495934
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 in |
Description
Disposable Sleeve, Cleanroom Class ISO 5 (Class 100) and above, Color White, FDA Compliant No, ISO Class ISO 5, Material MicroGuard MP(R), Latex-Free No, Overall Length 18 in, Packaging Individually Packaged, Seam Style Serged, Series MicroGuard CE(TM), Sleeves Primary Material Microporous Fabric, Standards N/A, Thickness 15 mil, Federal 209E Clean Room Class 100, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series International Enviroguard, Garment Style Sleeve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- ISOTUNES Link 2.0 Bluetooth Earmuff, Safety Orange (IT-48)
- MSA SAFETY Faceshield Visor, Clear, 0.098" Thickness (10194818)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 070)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Sleeves, 18" Length, L, PK200 (8065)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Sleeves, Serged Seam, 21-1/2 In, PK200 (CE11065CIS)
- INTERNATIONAL ENVIROGUARD Sleeves, 18 In. L, Yellow, PK200 (7065YT)
- INTERNATIONAL ENVIROGUARD Sleeves, 18 In. L, Yellow, PK200 (7065YS)
- KLEENGUARD KleenGuard Disposable Sleeve, Microporous Film Laminate, Serged Seam, 18 in Length, 200 Pack (44480)
- ERGODYNE Protective Sleeve, Polyester/Spandex, 2XL (6690)
- MAGID Single Ply Cotton Tubing Sleeve (3-28TUB)
- International Enviroguard Disposable Clothing