Shop All Disposable Sleeves
International Enviroguard
Sleeves, 18 In. L, Yellow, PK200
Mfr # 7065YS
Zoro # G3525374
product price: $115.99
/pk 200, $0.58/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material ChemSplash(R) 1
- Overall Length 18 in
- Seam Style Serged
- Thickness 15 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 7065YS
- Zoro # G3525374
- Country of Origin Viet Nam
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Item | Chemical Resistant Sleeves |
Color | Yellow |
Material | ChemSplash(R) 1 |
Seam Style | Serged |
Thickness | 15 mil |
Cuff Style | Elastic |
Standards | ASTM E96, ASTM F1670, EN 1146, EN 1149-1, EN 374-3, EN 530, EN 863, ISO 13934-1, ISO 13938-1, ISO 6530/EN 368, ISO 811, ISO 9073-4 |
Series | ChemSplash(R) 1 |
Sleeves Primary Material | Polyethylene |
Resistant To | Chemicals |
Closure Type | Elastic |
Features | Elastic Closures, High Moisture Vapor Transfer |
Anti-Static | Yes |
Wrist Closure | Elastic |
Shoulder Closure | Elastic |
Sterile/Non-Sterile | Non-Sterile |
Garment Style | Sleeve |
Packaging | Bulk |
Description
Chemical Resistant Sleeves, Color Yellow, Material ChemSplash(R) 1, Overall Length 18 in, Packaging Bulk, Seam Style Serged, Series ChemSplash(R) 1, Sleeves Primary Material Polyethylene, Standards ASTM E96, ASTM F1670, EN 1146, EN 1149-1, EN 374-3, EN 530, EN 863, ISO 13934-1, ISO 13938-1, ISO 6530/EN 368, ISO 811, ISO 9073-4, Thickness 15 mil, Shoulder Closure Elastic, Wrist Closure Elastic, Anti-Static Yes, Features Elastic Closures, High Moisture Vapor Transfer, Garment Style Sleeve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Safety Banner, 13 oz., 3ft.x8ft., PPE Inspect (60-45-3696-PP761)
- BRADY Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 80117 (80117)
- HY-KO Video Surveillance Sign 12" x 18" (A61013)
- PIG PIG Quick Deploy Leak Diverter, Clear, 4 lb. (TLS461-CL)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Sleeves, 18" Length, L, PK200 (8065)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Sleeves, Serged Seam, 21-1/2 In, PK200 (CE11065CIS)
- INTERNATIONAL ENVIROGUARD Sleeves, 18 In. L, Yellow, PK200 (7065YT)
- ZORO SELECT Chemical Resistant Sleeves, Film, PK200 (C18500)
- BIOCLEAN Sleeve Covers, Sterile, White, PK180, 19.69" (S-BDSC-L)
- MAGID Single Ply Cotton Tubing Sleeve (3-28TUB)
- PIP Disposable Sleeve, White, 16" L, PK1000 (2416PE)
- International Enviroguard Workwear and Protective Clothing