Shop All Disposable Shoe Covers
International Enviroguard
Shoe Cover, White, XL, PK200
Mfr # 2001
Zoro # G401866387
product price: $59.79
/pk 200, $0.30/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SMS
- Size XL
- Named Size XL
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 2001
- Zoro # G401866387
- UPC # 813383018360
- Country of Origin Mexico
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe Size Minimum | 6 |
Fits Shoe Size | 10 to 13 |
Shoe and Boot Cover Size | 12 |
Overall Height | 6 1/2 in |
Shoe Size Maximum | 12 |
Shoe and Boot Cover Height Range | Ankle |
Details
Item | White SMS Shoe Cover |
Material | SMS |
Color | White |
Closure Type | Elastic |
Protection Type | Particulate |
Anti-Static | No |
Packaging | Bulk |
FDA Compliant | No |
Metal Detectable | No |
Garment Style | Boot Cover |
Material Performance | Light Duty |
Sole Material | SMS |
Includes Slip Resistant Sole | No |
Waterproof | No |
Sterilization Status | Non-Sterile |
Description
White SMS Shoe Cover, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Includes Slip Resistant Sole No, Material SMS, Metal Detectable No, Named Size XL, Overall Height 6 1/2 in, Packaging Bulk, Product Type Shoe Cover, Sole Material SMS, Sterility Assurance Level Not Applicable, Sterilization Status Non-Sterile, Waterproof No, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN3)
- OCCUNOMIX X-Back Jacket, Unisex, 2XL, Yellow (LUX-350-B2X-Y2X)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/ORG)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 050)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3407B)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, L, PK300 (3701B)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, Universal, PK300 (3607B)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK1000 (3602)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK300 (3703)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, Universal, PK300 (3607)
- DUPONT DuPont Tyvek 400 Boot Covers, 18inH, Gray, 100/Case (FC454SGY00010000)
- International Enviroguard Disposable Clothing