Shop All Disposable Shoe Covers
International Enviroguard
Shoe Cover, White, L, PK300
Mfr # 3701
Zoro # G102595852
product price: $59.99
/pk 300, $0.20/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Non-Woven Laminate
- Size L
- Named Size L
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 3701
- Zoro # G102595852
- UPC # 813383017783
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L |
Named Size | L |
Fits Shoe Size | 6 to 11 |
Shoe Size Maximum | 11 |
Shoe and Boot Cover Height Range | Ankle |
Shoe Size Minimum | 6 |
Shoe and Boot Cover Size | 11 |
Overall Height | 6 1/2 in |
Description
FirmGrip White Shoe Cover, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Material Non-Woven Laminate, Metal Detectable No, Named Size L, Overall Height 6 1/2 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series FirmGrip, Sole Material Non-Woven Laminate, Sterility Assurance Level Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Blue Anti-Scratch (4VCG7)
- C.H. HANSON Stencil Set 1IN 46 Pieces Interlocking (10191)
- BRADY Pipe Mkr, Tower Water Supply, 1-1/2to2-3/8 (4144-B)
- BRADY Arc Flash Protection Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (99457)
- INTERNATIONAL ENVIROGUARD Blue PE Shoe Cover, PK500 (3209)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Shoe Cover, Shoe Covers, L, White, PK400 (8101)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (V3200-XL)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, Universal, PK300 (3607B)
- INTERNATIONAL ENVIROGUARD Antiskid shoe cover, Universal, Blue, PK300 (V3100)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK200 (2001)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 100 Pairs (PBLW-100)
- International Enviroguard Disposable Clothing