Shop All Disposable Shoe Covers
International Enviroguard
Shoe Cover, Blue, XL, PK300
Mfr # V3200-XL
Zoro # G501866256
product price: $61.35
/pk 300, $0.20/ea
$61.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size XL
- Named Size XL
- Color Blue
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # V3200-XL
- Zoro # G501866256
- UPC # 813383018384
- Country of Origin Mexico
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe Size Maximum | 12 |
Shoe and Boot Cover Size | 12 |
Shoe Size Minimum | 6 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 6 1/2 in |
Fits Shoe Size | 10 to 13 |
Details
Item | Blue Polypropylene Shoe Cover |
Material | Polypropylene |
Color | Blue |
Closure Type | Elastic |
Protection Type | Particulate |
Metal Detectable | No |
Material Performance | Light Duty |
Anti-Static | No |
Waterproof | Yes |
Garment Style | Boot Cover |
Sterile/Non-Sterile | Non-Sterile |
FDA Compliant | No |
Sole Material | Polypropylene |
Includes Slip Resistant Sole | Yes |
Packaging | Bulk |
Sterilization Status | Non-Sterile |
Description
Blue Polypropylene Shoe Cover, Anti-Static No, Closure Type Elastic, Color Blue, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, Material Polypropylene, Metal Detectable No, Named Size XL, Overall Height 6 1/2 in, Packaging Bulk, Product Type Shoe Cover, Sole Material Polypropylene, Sterility Assurance Level Not Applicable, Sterilization Status Non-Sterile, Waterproof Yes, Package Quantity 300
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Hooded Disposable Coveralls, 12 PK, Yellow, KleenGuard A70, Zipper (00685)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5363 (05363)
- ANSELL Chemical Resistant Gloves, Size 9, PR (58-201)
- WOLVERINE Work Boots, 8-1/2, EW, Brown, Steel, Men's, PR (W03258)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, Universal, PK300 (3607)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK300 (3703)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Shoe Cover, Shoe Covers, L, White, PK400 (8101)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, L, PK300 (3701B)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK200 (2001)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3703B)
- KEYSTONE SAFETY Boot Cover, No Waterproof, Size 2XL, PK250 (SANI-BT-2XL)
- International Enviroguard Disposable Shoe Covers