Shop All Disposable Shoe Covers
International Enviroguard
Shoe Cover, Blue, XL, PK1000
Mfr # 3602B
Zoro # G401866356
product price: $53.75
/pk 1000, $0.05/ea
$53.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material CPE
- Size XL
- Named Size XL
- Color Blue
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 3602B
- Zoro # G401866356
- UPC # 813383018278
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Fits Shoe Size | 10 to 13 |
Shoe and Boot Cover Size | 12 |
Shoe Size Maximum | 12 1/2 |
Shoe Size Minimum | 6 |
Overall Height | 3 in |
Shoe and Boot Cover Height Range | Ankle |
Description
Blue CPE Shoe Cover, Anti-Static No, Closure Type Elastic, Color Blue, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Material CPE, Metal Detectable No, Named Size XL, Overall Height 3 in, Packaging Bulk, Product Type Shoe Cover, Sole Material CPE, Sterility Assurance Level Not Applicable, Sterilization Status Non-Sterile, Waterproof Yes, Package Quantity 1000
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAME WORKWEAR Ventilated Hi-Vis Tee, Segmented Reflective Tape Safety, Yellow, Size Medium (235R-030-M)
- CONDOR Leather Drivers Gloves, Cowhide, XS, PR (5AJ33)
- SIGNMISSION OSHA, Hydrogen Flammable Gas No Smoking or Open Flames, 14in X 10in Rigid Plastic, P-1014-L-19400 (OS-DS-P-1014-L-19400)
- EAGLE MFG Bench Can, 1 Qt., Galvanized Steel, Red (B601)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3407B)
- INTERNATIONAL ENVIROGUARD Blue PE Shoe Cover, PK500 (3209)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Shoe Covers, Serged Seam, Std, PK400 (CE11101CIS-L)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK300 (3703)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK200 (2001)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Shoe Cover, Shoe Covers, L, White, PK400 (8101)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, All Film, XL, White, PK1000 (SH-G1253-B)
- International Enviroguard Workwear and Protective Clothing