Shop All Disposable Lab Coats
This Product is Discontinued
International Enviroguard
Polypropylene Lab Coat, No Pockets, Elastic Wrist, PK50 (Discontinued)
Mfr # 2026E-XL
Zoro # G4148475
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Material Polypropylene
- Size XL
- Named Size XL
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Enviroguard
- MFR # 2026E-XL
- Zoro # G4148475
- UPC # 813383011439
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | XL |
Named Size | XL |
Height - Minimum | 67 in |
Height - Maximum | 75 in |
Details
Item | PolyPro Lab Coat No Pockets Elastic Wrist Package Quantity 50 |
Color | White |
Material | Polypropylene |
Closure Type | Snap |
Number of Pockets | 0 |
Packaging | Bulk |
Attached Hood | No |
Pattern | Solid |
Wrist Closure | Elastic |
Material Weight | 30 g/sq m |
Product Type | Lab Coat |
Description
PolyPro Lab Coat No Pockets Elastic Wrist Package Quantity 50, Attached Hood No, Color White, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 75 in, Height - Minimum 67 in, Material Polypropylene, Material Weight 30 g/sq m, Named Size XL, Number of Pockets 0, Packaging Bulk, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.