Shop All Disposable Suits & Coveralls
International Enviroguard
Microporous Coverall w Hood, S, White, PK25, S, 25 PK, White, Microporous, Zipper
Mfr # 8019
Zoro # G8488991
product price: $117.99
/pk 25, $4.72/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color White
- Coverall Style Hooded Coverall
- Standards ASTM D2261-1996, ASTM F2299, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 8019
- Zoro # G8488991
- UPC # 813383014126
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | S |
Fits Chest Size | 33 in to 36 in |
Fits Waist Size | 28 in to 30 in |
Maximum Height | 67 in |
Minimum Height | 60 in |
Waist Size - Minimum | 28 in |
Waist Size - Maximum | 30 in |
Chest Size - Maximum | 36 in |
Height - Minimum | 60 in |
Chest Size - Minimum | 33 in |
Named Size | S |
Height - Maximum | 67 in |
Description
Microporous Coverall w Hood,S,White,PK25, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Gloves, Insulated, LimeGreen, XL, PR (1939KW-XL)
- PORTWEST Hi-Vis Grip Glove, XL (A340)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3634KL)
- WEARWELL Interlocking Mat Edging, Nitrile Rubber, 3 ft 3 in Long x 3 in Wide, 5/8 in Thick (572)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 3XL, 25 PK, White, Fabric, Zipper (8015-3XL)
- INTERNATIONAL ENVIROGUARD SMS Coverall, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2223)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (8012-M)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, XL, Blue, PK25, XL, 25 PK, Blue (N2019)
- INTERNATIONAL ENVIROGUARD SMS Coverall, 3XL, White, PK25, 3XL, 25 PK, White, SMS, Zipper (2223)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWB4X0025CM)
- International Enviroguard Disposable Clothing