Shop All Disposable Lab Coats
International Enviroguard
MicroGuard MP®, Microporous Lab CoatM, Microporous, White, PK50
Mfr # 8024-M
Zoro # G2989865
product price: $227.99
/pk 50, $4.56/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Film Laminate
- Size M
- Named Size M
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 8024-M
- Zoro # G2989865
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | M |
Named Size | M |
Fits Chest Size | 38 in |
Height - Maximum | 67 in |
Height - Minimum | 62 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Microporous Film Laminate |
Closure Type | Snaps |
Number of Pockets | 0 |
Packaging | Bulk |
Seam Style | Serged |
Cuff Style | Open |
Standards | AATCC 127, ASTM 1670-07, ASTM D2261-1996, ASTM D5034, ASTM T903, CPSC 1610, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4669-1995, GB/T 4744-1997, GB/T 5455-1997, INDA IST 100.2 |
Fabric Weight | 2.1 oz |
Attached Hood | No |
Wrist Closure | Open |
Pattern | Solid |
Features | Open Wrists |
Product Type | Lab Coat |
Material Weight | 60.2 g/sq m |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Features Open Wrists, Hazard Type Non-Hazardous Liquids, Non-Hazardous Dry Particulates, Height - Maximum 67 in, Height - Minimum 62 in, Material Microporous Film Laminate, Material Weight 60.2 g/sq m, Named Size M, Number of Pockets 0, Packaging Bulk, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Shoe Covers, Universal, White, PK200 (TY450SWH00020000)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, S, PR (N96970S)
- MCR SAFETY Std Weight 16Oz 15 Loopout Terry, PK12 (9475M)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Olive, Plain, PR (75120/11)
- INTERNATIONAL ENVIROGUARD Frock, Tunnelized Wrists, Clean, L, PK50 (CE8046CI-L)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, XLPK30 (8046-XL)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, M, PK30 (8046-M)
- INTERNATIONAL ENVIROGUARD SMS Lab Coat, 3 Pockets, XL, White, PK50 (K2228)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, 3XL, PK30 (8046-3XL)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, L, PK30 (8046-L)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6XXXXL)
- International Enviroguard Disposable Lab Coats