Shop All Disposable Shoe Covers
International Enviroguard
MicroGuard, Clean Processed Microporous Shoe Cover, Vinyl XL, PK200
Mfr # CE8105CI-XL
Zoro # G6956302
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microporous
- Size XL
- Named Size XL
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Enviroguard
- MFR # CE8105CI-XL
- Zoro # G6956302
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 6 to 12 |
Overall Height | 6 1/2 in |
Details
Item | Shoe Covers |
Material | Microporous |
Color | White |
Closure Type | Elastic |
Seam Style | Serged |
Protection Type | Non-Hazardous Liquids |
Standards | ASTM 1670-07, ASTM D2261-1996, ASTM F2299, ASTM F903, FZ/T 01001-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997 |
Metal Detectable | No |
Waterproof | No |
Series | MicroGuard CE(R) |
Includes Slip Resistant Sole | Yes |
Sole Material | Vinyl |
Packaging | Bulk |
Garment Style | Shoe Cover |
Brand and Series | MicroGuard CE(R) |
Sterilization Status | Non-Sterile |
Material Thickness | 24 mil |
ISO Cleanroom Class | ISO 5/ISO 6/ISO 7/ISO 8/ISO 9 |
Description
Shoe Covers, Closure Type Elastic, Color White, Hazard Type Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Material Microporous, Metal Detectable No, Named Size XL, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series MicroGuard CE(R), Sole Material Vinyl, Standards ASTM 1670-07, ASTM D2261-1996, ASTM F2299, ASTM F903, FZ/T 01001-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997, Sterilization Status Non-Sterile, Waterproof No, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Rescue System, Cable 25 ft (QP-1/25FT)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Large, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHLG0006G1)
- MEDLINE Wire Glove Dispenser Box Holder, PK2 (MDS191094)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, 2XL, 1 PR (11-542)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, Universal, PK300 (3607)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Shoe Cover, Shoe Covers, L, White, PK400 (8101)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3703B)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, L, PK300 (3701)
- INTERNATIONAL ENVIROGUARD Blue PE Shoe Cover, PK500 (3209)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK300 (3703)
- COURTESY SERVICE PRODUCTS Skid Resistant Shoe Covers 100 Pack Extra Large (117-60-03)
- International Enviroguard Disposable Shoe Covers