Shop All Disposable Shoe Covers
International Enviroguard
MicroGuard CE®, Clean Processed Microporous Shoe Cover, L, PK400
Mfr # CE8101CI-L
Zoro # G7060207
product price: $149.99
/pk 400, $0.37/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microporous
- Size L
- Named Size L
- Slip Resistant No
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # CE8101CI-L
- Zoro # G7060207
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L |
Named Size | L |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 4 to 11 |
Overall Height | 10 in |
Details
Item | Shoe Covers |
Material | Microporous |
Slip Resistant | No |
Color | White |
Closure Type | Elastic Top |
Seam Style | Serged |
Thickness | 20 mil |
Package Type | Bulk |
Standards | ANSI -ISEA 101-1996 R2021 |
Metal Detectable | No |
Waterproof | No |
Series | MicroGuard CE |
Includes Slip Resistant Sole | No |
Packaging | Bulk |
Sterilization Status | Non-Sterile |
Liquid Dispersal Type | Splash |
Material Thickness | 20 mil |
Description
Shoe Covers, Closure Type Elastic Top, Color White, Hazard Type Non-Hazardous Liquids, Liquid Dispersal Type Splash, Material Microporous, Metal Detectable No, Named Size L, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series MicroGuard CE, Standards ANSI -ISEA 101-1996 R2021, Sterilization Status Non-Sterile, Waterproof No, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, 3XL (LUX-TJRE-Y3X)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trek Dry(R)/TPR (SMC-C91-012)
- NMC Large Arrow One Direction Sign (TM249K)
- STEINER INDUSTRIES $LRG GOATSKIN TIG GLVS w/3" CUFF (SB0229L)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Shoe Covers, Serged Seam, Std, PK400 (CE11101CIS-L)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK1000 (3602B)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK200 (2001)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3703B)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK300 (3703)
- INTERNATIONAL ENVIROGUARD Boot Cover, 17", L, White, PK200 (8102)
- MAGID EconoWear Lite N Kool Polypropylene Shoe Covers (SC91-XL)
- International Enviroguard Disposable Shoe Covers