Shop All Disposable Shoe Covers
International Enviroguard
MicroGuard CE®, Clean Processed Microporous Boot Cover, XL, PK200
Mfr # CE8106CI-XL
Zoro # G6649036
product price: $221.99
/pk 200, $1.11/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microporous
- Size XL
- Named Size XL
- Slip Resistant No
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # CE8106CI-XL
- Zoro # G6649036
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Fits Shoe Size | 6 to 12 |
Shoe and Boot Cover Height Range | Calf |
Overall Height | 18 in |
Description
Boot Covers, Closure Type Elastic, Color White, Hazard Type Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Material Microporous, Metal Detectable No, Named Size XL, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series MicroGuard CE(R), Sole Material Vinyl, Standards ASTM 1670-07, ASTM D2261-1996, ASTM F2299, ASTM F903, FZ/T 01001-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997, Sterilization Status Non-Sterile, Waterproof No, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Full Body Harness with Shoulder Pads and adjustable Back Support Belt | ANSI Z359.11-2014 Compliant (2150-2XL-3XL)
- SPILL WIZARDS Multi-Purpose Neutralizer, Pail, Granular (6600-035)
- NMC Individual Character Stencil 12" Number Set, PMC12-T (PMC12-T)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 12 (8606700)
- INTERNATIONAL ENVIROGUARD Antiskid shoe cover, Universal, Blue, PK300 (V3100)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, Universal, PK300 (3607)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK1000 (3602)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, Universal, PK300 (3607B)
- INTERNATIONAL ENVIROGUARD Boot Cover, 17", Vinyl Sole, XL, White, PK200 (8106)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3407B)
- COURTESY SERVICE PRODUCTS Skid Resistant Shoe Covers 100 Pack Large (117-60-02)
- International Enviroguard Workwear and Protective Clothing