Shop All Disposable Shoe Covers
International Enviroguard
MicroGuard CE®, Clean Processed Microporous Boot Cover, L, PK200
Mfr # CE8104CI-L
Zoro # G7206972
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microporous
- Size L
- Named Size L
- Slip Resistant No
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Enviroguard
- MFR # CE8104CI-L
- Zoro # G7206972
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L |
Named Size | L |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | 4 to 11 |
Overall Height | 18 in |
Description
Boot Covers, Closure Type Elastic, Color White, Hazard Type Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Material Microporous, Metal Detectable No, Named Size L, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series MicroGuard CE(R), Sole Material Vinyl, Standards ASTM 1670-07, ASTM D2261-1996, ASTM F2299, ASTM F903, FZ/T 01001-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997, Sterilization Status Non-Sterile, Waterproof No, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Labels, White (THT-96-717-10)
- 3M DBI-SALA Web Tie-Off Adaptor (1002010)
- 3M Fire Barrier Sealant, 10.1 oz., Gray, PK12 (1003-S/L-10.1OZ)
- CALLOWAY MILLS Black, 60 W x 72 L (14BLK0506)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK300 (3703)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, Universal, PK300 (3607B)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Shoe Covers, Serged Seam, Std, PK400 (CE11101CIS-L)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3407B)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK200 (2001)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3703B)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, XL, PK100 (IC447SWHXL01000B)
- International Enviroguard Disposable Clothing