Shop All Coveralls & Overalls
International Enviroguard
M, Blue, Zipper with Storm Flap
Mfr # 9019-M
Zoro # G3134022
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Flame Resistant Fabric
- Fits Chest Size 38 in
- Fabric Weight 2.3 oz
- Inseam 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Enviroguard
- MFR # 9019-M
- Zoro # G3134022
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Chest Size | 38 in |
Maximum Chest Size | 38 in |
Details
Item | Coverall |
Material | Flame Resistant Fabric |
Fabric Weight | 2.3 oz |
Inseam | 38 in |
Closure Type | Zipper with Storm Flap |
Color | Blue |
Features | High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler |
Standards | NFPA 2113 |
Cuff Style | Elastic |
Ankle Style | Elastic |
Seam Style | Serged |
Ankle Type | Elastic |
Moisture-Wicking | No |
Material Trade Name | Fabric |
Collar Style | Attached Hood |
Description
Ankle Type Elastic, Closure Type Zipper with Storm Flap, Collar Style Attached Hood, Color Blue, Cuff Style Elastic, Fabric Weight 2.3 oz, Features High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler, Inseam 38 in, Coverall, Material Trade Name Fabric, Maximum Chest Size 38 in, Moisture-Wicking No, Size M, Standards NFPA 2113, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLHEAD SAFETY Pompano Anti-Fog Safety Glasses (BH2763AF)
- TIMBERLAND PRO Size 10 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Radio, Black (1030331)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1038-4X)
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9012-2XL)
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9015-2XL)
- INTERNATIONAL ENVIROGUARD L, Blue, Zipper with Storm Flap (9012-L)
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, 5XL, White, PK25, 5XL, White (2012)
- INTERNATIONAL ENVIROGUARD Heavy Coverall w Hood, Boot, L, White, PK25, L, White (2029)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, XL, White, PK25, XL, White (2019)
- BERNE Bib, Overall, Orig, Wash, Insulated, M Short (B377)
- International Enviroguard Coveralls & Overalls