Shop All Disposable Suits & Coveralls
This Product is Discontinued
International Enviroguard
Light Coverall, Hood, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (Discontinued)
Mfr # 2215
Zoro # G8488599
This Product is Discontinued
Key Features
- Size XL
- Color White
- Material SMS
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 2215
- Zoro # G8488599
- UPC # 813383010463
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Details
Item | Light Coverall,Hood,XL,White,PK25 |
Color | White |
Material | SMS |
Closure Type | Zipper |
Description
Light Coverall,Hood,XL,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.