Shop All Lab Coats & Jackets
International Enviroguard
Lab Coat, No Pockets, XL, White, PK50
Mfr # 8200
Zoro # G0162444
product price: $138.99
/pk 50, $2.78/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous
- Size XL
- Standards ASTM 1670-07, ASTM F2299, ASTM F903
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 8200
- Zoro # G0162444
- UPC # 813383014584
- Country of Origin China
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Minimum Height | 170 cm |
Maximum Waist Size | 42 in |
Minimum Waist Size | 40 in |
Fits Waist Size | 40 to 42 in |
Maximum Height | 191 cm |
Height - Minimum | 66 15/16 in |
Waist Size - Minimum | 40 in |
Waist Size - Maximum | 42 in |
Named Size | XL |
Height - Maximum | 75 3/16 in |
Description
Non-Sterile Pants,White,XL,50PK, Anti-Static No, Color White, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 75 3/16 in, Height - Minimum 66 15/16 in, High-Visibility No, Inseam 29 1/2 in, Liquid Tight No, Material Microporous, Material Weight 1.6 oz/sq yd, Named Size XL, Number of Pockets 0, Seam Style Serged, Series 8200, Standards ASTM 1670-07, ASTM F2299, ASTM F903, Sterilization Status Non-Sterile, Waist Closure Elastic, Waist Size - Maximum 42 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1107SGAF)
- MCR SAFETY 15" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5255L)
- NMC Lock-Out Tag-Out Center (LOTO4)
- GRABBER WARMERS MEDLG Foot Warm Insole (FWMLES)
- RED KAP Unisex Pocketless Wrap (WP18LB RG L)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, 4X-Large, Maroon (JKC9028SPMR)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Medium (JKV8823LBSS)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, L (JLM6204WH)
- ANSELL Lab Coat, L, Red, Polyester (66-663)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XXL)
- RED KAP Anti-Static Lab Coat, Blue, S (KK28BL RG S)
- International Enviroguard Scrubs & Lab Coats