Shop All Lab Coats & Jackets
International Enviroguard
Lab Coat, No Pockets, M, White, PK50
Mfr # 8200
Zoro # G0162654
product price: $142.99
/pk 50, $2.86/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous
- Size M
- Seam Style Serged
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 8200
- Zoro # G0162654
- UPC # 813383014577
- Country of Origin China
- Category Lab Coats & Jackets
Dimensions
Size | M |
Maximum Waist Size | 34 in |
Maximum Height | 170 cm |
Minimum Height | 157 cm |
Minimum Waist Size | 32 in |
Fits Waist Size | 32 to 34 in |
Waist Size - Maximum | 34 in |
Height - Maximum | 66 15/16 in |
Height - Minimum | 61 13/16 in |
Waist Size - Minimum | 32 in |
Named Size | M |
Description
Non-Sterile Pants,White,M,50PK, Anti-Static No, Color White, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 66 15/16 in, Height - Minimum 61 13/16 in, High-Visibility No, Inseam 28 in, Liquid Tight No, Material Microporous, Material Weight 1.6 oz/sq yd, Named Size M, Number of Pockets 0, Seam Style Serged, Series 8200, Standards ASTM 1670-07, ASTM F2299, ASTM F903, Sterilization Status Non-Sterile, Waist Closure Elastic, Waist Size - Maximum 34 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A8 Cut Level, Natural Rubber Latex, M, 1 PR (S-TEX303M-08)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-13/16"H (S33TEAL)
- ANSELL N21, Fully Textured Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Cobalt Blue (N214)
- MCR SAFETY Reader Eyewear, 1.5, Antifog, Polycarbonate (RTH15AF)
- RED KAP Mens White Lab Coat 80/20 (KP14WH RG 38)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG M)
- UNITED Lab Coat, L, White, 42in, Buttons, 3 Pockets (LCLL01)
- ANSELL Lab Jacket, L, Red, Polyester (66-660)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, X-Large, Light Blue (JKC9025SPLB)
- DESCO Smock, Jacket, Cuffs, Teal, XL (73854)
- KIMTECH Lab Coat, Blue, XL, PK25 (10033)
- International Enviroguard Workwear and Protective Clothing