Shop All Disposable Pants
International Enviroguard
Lab Coat, No Pockets, L, White, PK50
Mfr # 8200
Zoro # G8489107
product price: $129.99
/pk 50, $2.60/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous
- Size L
- Named Size L
- Waist Closure Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 8200
- Zoro # G8489107
- UPC # 813383014560
- Country of Origin China
- Category Disposable Pants
Dimensions
Size | L |
Named Size | L |
Maximum Waist Size | 38 in |
Fits Waist Size | 36 to 38 in |
Minimum Waist Size | 36 in |
Maximum Height | 178 cm |
Minimum Height | 165 cm |
Waist Size - Maximum | 38 in |
Waist Size - Minimum | 36 in |
Height - Minimum | 64 31/32 in |
Height - Maximum | 70 3/32 in |
Description
Non-Sterile Pants,White,L,50PK, Anti-Static No, Color White, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 70 3/32 in, Height - Minimum 64 31/32 in, High-Visibility No, Inseam 29 in, Liquid Tight No, Material Microporous, Material Weight 1.6 oz/sq yd, Named Size L, Number of Pockets 0, Seam Style Serged, Series 8200, Standards ASTM 1670-07, ASTM F2299, ASTM F903, Sterilization Status Non-Sterile, Waist Closure Elastic, Waist Size - Maximum 38 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477478)
- PLASTICADE Car Stop, Yellow Stripes, 6 ft. (ST-6Y)
- LYLE Blind Corner Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1387-HI_12x18 (T1-1387-HI_12x18)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, XL (101621-211 XL REG)
- INTERNATIONAL ENVIROGUARD Disposable Pants , L , Blue , Spunbonded-Meltblown-Spunbonded , (FS2062B-L)
- DUPONT Tyvek 400 Disposable Pants, M, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHMD0050VP)
- ZORO SELECT Disposable Pants , 4Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-4XL)
- MICROCHEM Chemical Resistant Pants , 2XL , Yellow , Chemical Laminated M3000 , (683000)
- GEMPLERS Gemplers Blue Poly-Coated Pants (726BLGRA)
- DUPONT Disposable Pants , S , White , Polyolefin , Elastic Waist (TY350SWHSM005000)
- DUPONT Tyvek 400 Disposable Pants, XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHXL0050VP)
- International Enviroguard Disposable Clothing