Shop All Disposable Lab Coats
International Enviroguard
Lab Coat, No Pockets, 3XL, White, PK50
Mfr # 8200
Zoro # G8489122
product price: $125.99
/pk 50, $2.52/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous
- Size 3XL
- Named Size 3XL
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 8200
- Zoro # G8489122
- UPC # 813383014546
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 3XL |
Named Size | 3XL |
Fits Waist Size | 48 to 50 in |
Minimum Waist Size | 48 in |
Minimum Height | 188 cm |
Maximum Waist Size | 50 in |
Maximum Height | 196 cm |
Waist Size - Maximum | 50 in |
Waist Size - Minimum | 48 in |
Height - Maximum | 77 5/32 in |
Height - Minimum | 74 1/32 in |
Description
Non-Sterile Pants,White,3XL,50PK, Anti-Static No, Color White, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 77 5/32 in, Height - Minimum 74 1/32 in, High-Visibility No, Inseam 31 1/2 in, Liquid Tight No, Material Microporous, Material Weight 1.6 oz/sq yd, Named Size 3XL, Number of Pockets 0, Seam Style Serged, Series 8200, Standards ASTM 1670-07, ASTM F2299, ASTM F903, Sterilization Status Non-Sterile, Waist Closure Elastic, Waist Size - Maximum 50 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Face Seal, FR Cotton, Black (25-0099-28)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23256)
- BRADY Slow Moving Vehicle Sign, 14 in Height, 16 in Width, Steel, No Text (57894)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Hi-Viz Orange (10215833)
- INTERNATIONAL ENVIROGUARD SMS Lab Coat, 3 Pockets, XL, White, PK50 (K2228)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, XLPK30 (8046-XL)
- INTERNATIONAL ENVIROGUARD Sterile Frock, Tunnelized S, White, PK50 (CE11026CIS)
- INTERNATIONAL ENVIROGUARD Frock, Tunnelized Wrists, Clean, L, PK50 (CE8046CI-L)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, M, PK30 (8046-M)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, L, PK30 (8046-L)
- DUPONT Tyvek 400 Disp. Lab Coat, L, White, PK8 (TY212SWHLG0008G1)
- International Enviroguard Disposable Clothing