Shop All Disposable Pants
International Enviroguard
Lab Coat, No Pockets, 2XL, White, PK50
Mfr # 8200
Zoro # G8489098
product price: $109.99
/pk 50, $2.20/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous
- Size 2XL
- Named Size 2XL
- Waist Closure Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 8200
- Zoro # G8489098
- UPC # 813383014539
- Country of Origin China
- Category Disposable Pants
Dimensions
Size | 2XL |
Named Size | 2XL |
Maximum Waist Size | 46 in |
Fits Waist Size | 44 to 46 in |
Minimum Waist Size | 44 in |
Maximum Height | 193 cm |
Minimum Height | 183 cm |
Waist Size - Minimum | 44 in |
Waist Size - Maximum | 46 in |
Height - Maximum | 75 31/32 in |
Height - Minimum | 72 1/16 in |
Description
Non-Sterile Pants,White,2XL,50PK, Anti-Static No, Color White, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 75 31/32 in, Height - Minimum 72 1/16 in, High-Visibility No, Inseam 30 1/2 in, Liquid Tight No, Material Microporous, Material Weight 1.6 oz/sq yd, Named Size 2XL, Number of Pockets 0, Seam Style Serged, Series 8200, Standards ASTM 1670-07, ASTM F2299, ASTM F903, Sterilization Status Non-Sterile, Waist Closure Elastic, Waist Size - Maximum 46 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Female Quick Disconnect Base Mounts (FSQD-B)
- CONDOR Notice Sign, 7 in Height, 10 in Width, Plastic, English (35GC73)
- PORTWEST Arctic Winter Glove, L (A146)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475C68 (475C68)
- INTERNATIONAL ENVIROGUARD Disposable Pants , L , Blue , Spunbonded-Meltblown-Spunbonded , (FS2062B-L)
- ZORO SELECT Disposable Pants , L , White , Microporous Fabric , Elastic Waist (PANT-KG-L)
- ZORO SELECT Disposable Pants , 3XL , White , Microporous Fabric , Elastic Waist (PANT-KG-3XL)
- DUPONT Tyvek 400 Pants (TY350SWHLG0050VP)
- DUPONT Disposable Pants , M , White , Polyolefin , Elastic Waist (TY350SWHMD005000)
- DUPONT Disposable Pants , L , White , Polyolefin , Elastic Waist (TY350SWHLG005000)
- DUPONT Tyvek 400 Disposable Pants, L, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHLG0050VP)
- International Enviroguard Workwear and Protective Clothing