International Enviroguard

Hooded Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper


product price: $233.99
/pk 25, $9.36/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Level of Protection Dry Particulate, Reduced Spray
  • Cuff Style Elastic
  • Color Family Whites
  • Fits Waist Size 32 in to 34 in
  • Inseam 28 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Waist Size 32 in to 34 in
Fits Chest Size 36 in to 39 in
Disposable Clothing Size M
Minimum Height 62 in
Maximum Height 67 in
Maximum Chest Size 38 in
Maximum Waist Size 35 in
Chest Size - Minimum 36 in
Named Size M
Waist Size - Minimum 32 in
Height - Maximum 67 in
Chest Size - Maximum 39 in
Height - Minimum 62 in
Waist Size - Maximum 34 in

Description

Hooded Disposable Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.